Push Button, 3-Position, Red, Mushroom Head, 120VAC, Illuminated

Item #: 49154

Cat #: 800T-FXMP16RA7

UPC: 781180150494

Documents & Guides
Push Button, 3 Position, Momentary-Maintained-Maintained, 30mm, Mushroom Head, Illuminated, Red, 120 Volt AC, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, 3 Position, Momentary-Maintained-Maintained, 30mm, Mushroom Head, Illuminated, Red, 120 Volt AC, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXMP16RA7 from Rockwell Automation® is a 120 V AC 50/60 Hz, red, three-position maintained in, 30 mm push-pull device. It is momentary-maintained-maintained with a standard mushroom cap and head with an incandescent lamp. And it is push-pull and transformer type. See below for product details.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180150494, 800T-FXMP16RA7

Specifications

Volts AC: 120, 600
Type: LED
Family / Style: 800T
Volts AC: 120, 600
Family / Style: 800T
Type: LED

Customer Reviews

No reviews for this product
(0)