Feeder Spacing Adapter Plate, 3P, for 8" x 4.5" x 0.63"

Item #: 491492

Cat #: 1492-PDEN3

UPC: 885630156781

Documents & Guides
Feeder Spacing Adapter Plate, 3-Pole, 8 Inch x 4.5 Inch x 0.63 Inch, for 1492-PDE1225, PDE1C225, PDE1183, PDE1C183
Sign In or Register to view pricing and more.

No associated products found.

Overview

Feeder Spacing Adapter Plate, 3-Pole, 8 Inch x 4.5 Inch x 0.63 Inch, for 1492-PDE1225, PDE1C225, PDE1183, PDE1C183
The Allen-Bradley® The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Sub-type 1492-PDE are enclosed power distribution blocks, offering numerous connector configurations, IP20 protection from the front, and multi-pole assembly. Catalog item 1492-PDEN3 from Rockwell Automation® is an enclosed power distribution block adapter plate to provide feeder spacing on the 1492-PDE products. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630156781, 1492-PDEN3

Specifications

Family / Style: 1492
Mounting: Surface
Family / Style: 1492
Mounting: Surface

Customer Reviews

No reviews for this product
(0)