VNTC Tray Cable, Shielded, 18 AWG, 3 Conductors

Item #: 491468

Cat #: VNTC183SHLD

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, Shielded, 18 AWG, 3 Conductors

Overview

VNTC Tray Cable, Shielded, 18 AWG, 3 Conductors
Also known as: VNTC183SHLD

Specifications

Gauge: 18
Conductors: 3
Material: Copper
Color: Black
Gauge: 18
Material: Copper
Conductors: 3
Color: Black

Customer Reviews

No reviews for this product
(0)