Chandelier, 5-Light, 100W, Chrome

Item #: 491464

Cat #: 31161-05

UPC: 785652171475

Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, 5-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 24 inch, Finish: Chrome, Family: Oslo

Overview

Chandelier, 5-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 24 inch, Finish: Chrome, Family: Oslo
Also known as: 785652171475, 31161-05

Specifications

Base: Medium Screw (E26)
Color: Chrome
Wattage: 100
Diameter: 24 in
Type: 5-Light, Chandelier
Base: Medium Screw (E26)
Wattage: 100
Type: 5-Light, Chandelier
Color: Chrome
Diameter: 24 in

Customer Reviews

No reviews for this product
(0)