LITHONIA ELT275R0 12V 275W EMERGENCY LIGHT UNIT

Item #: 491443

Cat #: ELT275R0

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LIT ELT275R0 TITAN DIE FORMED STEEL

Overview

LIT ELT275R0 TITAN DIE FORMED STEEL
Also known as: ELT275R0

Specifications

Wattage: 275
Material: Steel
Volts DC: 12
Color: Tan
Volts AC Range: 120 - 277
Wattage: 275
Volts DC: 12
Volts AC Range: 120 - 277
Material: Steel
Color: Tan

Customer Reviews

No reviews for this product
(0)