Breaker, Miniature, 25A, 480Y/277VAC, 3P, Trip Curve C

Item #: 49141

Cat #: 1492-SP3C250

UPC: 611320049442

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 25 Amp, 480Y/277 Volt AC, 3 Pole, Trip Curve C, Inductive Load

Overview

Breaker, Miniature, 25 Amp, 480Y/277 Volt AC, 3 Pole, Trip Curve C, Inductive Load
Also known as: 611320049442, 1492-SP3C250

Specifications

Poles: 3
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Type: Trip Curve C
Poles: 3
Volts AC: 277, 480Y
Amps: 25
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)