Reducing Washer, 1-1/2 x 1", Steel

Item #: 49138

Cat #: RWN-511

UPC: 687855949236

Documents & Guides
Reducing Washer, 1-1/2 x 1 Inch, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Reducing Washer, 1-1/2 x 1 Inch, Steel
Appleton Type RW steel reducing washers are used to reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size.
Also known as: 687855949236, RWN-511

Specifications

Diameter: 1 1/2 in, 1 in
Material: Steel
Diameter: 1 1/2 in, 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)