SAFESITE 180 DEGREE BEAM, 120/277 VAC, C1D2/C2D2 (100W POWER SUPPLY)

Item #: 491356

Cat #: HZC-02-250-1111-212

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SAFESITE 180 DEGREE BEAM, 120/277 VAC, C1D2/C2D2 (100W POWER SUPPLY)

Overview

SAFESITE 180 DEGREE BEAM, 120/277 VAC, C1D2/C2D2 (100W POWER SUPPLY)
Also known as: HZC-02-250-1111-212

Specifications

Color Temperature: 5000 (Bright White)
Type: Area Light
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Type: Area Light
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)