30mm Push-Pull Device 800T PB

Item #: 49134

Cat #: 800T-FXNP16GA7

UPC: 781180150623

Sign In or Register to view pricing and more.
Documents & Guides
800T PB,30mm Push-Pull Device,Mom-Maint-Mom, Mushroom Head,No Twist Release,120V AC 50/60 Hz,3-Position Momentary In,Standard Mushroom Cap,No Legend on Cap,Green, No Guards - on Terminals,Transformer Type,1-NCLB 1-NC Standard Contacts,Incandescent Lamp,No Block in Position 3,Transformer Type, Incandescent,Push-Pull,Device with Packaging

Overview

800T PB,30mm Push-Pull Device,Mom-Maint-Mom, Mushroom Head,No Twist Release,120V AC 50/60 Hz,3-Position Momentary In,Standard Mushroom Cap,No Legend on Cap,Green, No Guards - on Terminals,Transformer Type,1-NCLB 1-NC Standard Contacts,Incandescent Lamp,No Block in Position 3,Transformer Type, Incandescent,Push-Pull,Device with Packaging
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXNP16GA7 from Rockwell Automation® is a 120 V AC 50/60 Hz, green, three-position maintained in, 30 mm push-pull device. It is momentary-maintained-momentary with a standard mushroom cap and head with an incandescent lamp. And it is push-pull and transformer type. See below for product details.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180150623, 800T-FXNP16GA7

Specifications

Color: Green
Size: 30 mm
Volts AC: 120
Type: 3-Position, Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Green
Volts AC: 120
Family / Style: 800T
Size: 30 mm
Type: 3-Position, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)