Incandescent Lamp, A19, 75W, Inside Frost

Item #: 491337

Cat #: 01219S

UPC: 726585012190

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, A19, 75 Watt, 130 Volt, Inside Frost, Coated, Base: Medium Screw, 100 CRI

Overview

Incandescent Lamp, A19, 75 Watt, 130 Volt, Inside Frost, Coated, Base: Medium Screw, 100 CRI
Also known as: 726585012190, 01219S

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 130
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Shape: A19 (Arbitrary)
Wattage: 75
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)