18V Lithium Battery

Item #: 491232

Cat #: DC9181

UPC: 885911178808

Sign In or Register to view pricing and more.
18V, Battery, Lithium, Average Capacity: 1.1 Ah, Weight: 1.5 lbs

Overview

18V, Battery, Lithium, Average Capacity: 1.1 Ah, Weight: 1.5 lbs
The DC9181 18V Compact Li-Ion Battery pack has a quick charge time and a lightweight design.
Also known as: 885911178808, DC9181

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)