LED Module, 6", 9-1/2 and 12W, 120V

Item #: 491187

Cat #: CR6-800L-GU24

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 6 inch, Watt: 9-1/2, 12, 120 Volt, Base: GU24, 90 CRI, Lumens: 800

Overview

LED Module, 6 inch, Watt: 9-1/2, 12, 120 Volt, Base: GU24, 90 CRI, Lumens: 800
Also known as: CR6-800L-GU24

Specifications

Type: Module
Wattage: 12, 9.500
Volts AC: 120
Diameter: 6 in
Light Technology: LED
Base: 2-Pin Twist Lock (GU24)
Type: Module
Volts AC: 120
Light Technology: LED
Wattage: 12, 9.500
Diameter: 6 in
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)