Conduit Body, Type C, 3", Form 7, Aluminum

Item #: 491185

Cat #: C87SA

UPC: 781381600675

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type C, FM7, 3", Aluminum

Overview

Conduit Body, Type C, FM7, 3", Aluminum
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381600675, C87SA

Specifications

Diameter: 3 in
Family / Style: Form 7
Type: Type C
Material: Aluminum
Diameter: 3 in
Type: Type C
Family / Style: Form 7
Material: Aluminum

Customer Reviews

No reviews for this product
(0)