T8 SINGLE PIN BASE 59W

Item #: 491137

Cat #: S6540-TF

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SAT S6540/TF T8 SINGLE PIN BASE 59W

Overview

SAT S6540/TF T8 SINGLE PIN BASE 59W
Also known as: S6540-TF

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 5700
Wattage: 59
Color Rendering Index (CRI): 75
Length: 8 ft, 96 in
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Temperature: 4100 (Cool White)
Wattage: 59
Length: 8 ft, 96 in
Base: 1-Pin (Fa8)
Lumens: 5700
Color Rendering Index (CRI): 75
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)