Push Button, 3-Position, Illuminated, Red, 120VAC, NEMA 4/13

Item #: 49111

Cat #: 800T-FXNP16RA7

UPC: 781180150630

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 3 Position, 30mm, Momentary-Maintained-Momentary, Red, Mushroom Head, Illuminated, 120 Volt AC, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

Overview

Push Button, 3 Position, 30mm, Momentary-Maintained-Momentary, Red, Mushroom Head, Illuminated, 120 Volt AC, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXNP16RA7 from Rockwell Automation® is a 120 V AC 50/60 Hz, red, three-position maintained in, 30 mm push-pull device. It is momentary-maintained-momentary with a standard mushroom cap and head with an incandescent lamp. And it is push-pull and transformer type. See below for product details.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180150630, 800T-FXNP16RA7

Specifications

Color: Red
Size: 30 mm
Volts AC: 120
Type: 3-Position, Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Volts AC: 120
Family / Style: 800T
Size: 30 mm
Type: 3-Position, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)