BUSS FUSEBLOCK WAS 1BR005

Item #: 4911

Cat #: R25030-2PR

UPC: 051712147545

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series fuse block, 0.10-30A, 250V, Class R, Thermoplastic material, Screw/pressure plate connection, 200 kAIC, #10-18 AWG (copper) wire size, R250 series

Overview

Eaton Bussmann series fuse block, 0.10-30A, 250V, Class R, Thermoplastic material, Screw/pressure plate connection, 200 kAIC, #10-18 AWG (copper) wire size, R250 series
Also known as: 051712147545, R25030-2PR

Specifications

Mounting: Screw
Poles: 2
Type: Fuse Block
Material: Thermoplastic
Class: R
Volts AC: 250
Mounting: Screw
Type: Fuse Block
Class: R
Poles: 2
Material: Thermoplastic
Volts AC: 250

Customer Reviews

No reviews for this product
(0)