LED Light Kit, 90 to 260VAC, Screw Mount, On/Off Switch
Item #: 491092
Cat #: LEDA2S35
UPC: 783510260811
Sign In or Register to view pricing and more.
Documents & Guides
LED Light Kit, 90 to 260 Volt AC, Length: 14", Screw Mount, IR Motion Sensor
Overview
LED Light Kit, 90 to 260 Volt AC, Length: 14", Screw Mount, IR Motion Sensor
These LED lights provide interior enclosure lighting. These lights ideal for remote and darkened enclosure applications. The light can be mechanically fastened with included hardware to maintain enclosure UL listing (up to Type 4X), or can be magnetically attached to flat steel surfaces.
Also known as: 783510260811, LEDA2S35
Specifications
Material: | Plastic |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)