Control Transformer, 200VA, Multi-Tap, Type T, 1PH, Open

Item #: 491077

Cat #: 9070T200D40

UPC: 606486126533

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 200 VA, 208/240/380/416/480 x 120, Type T, 1-Phase, Open

Overview

Transformer, Control, 200 VA, 208/240/380/416/480 x 120, Type T, 1-Phase, Open
Also known as: 606486126533, 9070T200D40

Specifications

Type: Industrial Control, Transformer
Volt Amps: 200
Phase: 1
Secondary Voltage: 120
Primary Voltage: 480, 240, 380, 416
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 480, 240, 380, 416
Volt Amps: 200
Secondary Voltage: 120

Customer Reviews

No reviews for this product
(0)