LED Light AC Motion Meg 351mm

Item #: 491070

Cat #: LEDA2M35

UPC: 783510260774

Sign In or Register to view pricing and more.
Documents & Guides
LED Light Kit, 1.54x1.26x13.82, Plastic

Overview

LED Light Kit, 1.54x1.26x13.82, Plastic
LED light kits provide interior enclosure lighting. These light kits are ideal for remote and darkened enclosure applications. The light can be mechanically fastened with included hardware to maintain enclosure UL listing (up to Type 4X), or can be magnetically attached to flat steel surfaces. The lights have auto-sensing circuitry (AC voltage 90 VAC to 265 VAC and DC voltage 20 VDC to 60 VDC). LED lights are light-weight and in a small form factor while providing 400 lm of 6000-7000K light. Power consumption for all models is 5 watts.
Also known as: 783510260774, LEDA2M35

Specifications

Material: Plastic
Material: Plastic

Customer Reviews

No reviews for this product
(0)