Centium Electronic Ballast 120-277V CFL

Item #: 49106

Cat #: ICN3TTP40SC35I

UPC: 781087065099

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Compact Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following biax Lamp Types: (2 or 3) FT40W/2G11, (2 or 3) FT40W/2G11/ES or (2 or 3) FT40W/2G11/RS.

Overview

Electronic Ballast, Compact Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following biax Lamp Types: (2 or 3) FT40W/2G11, (2 or 3) FT40W/2G11/ES or (2 or 3) FT40W/2G11/RS.
Offering maximum versatility, the Philips Advance family of SmartMate ballasts for 4-pin compact fluorescent lamps drive a broad range of quad and triple-tube, circline, 2D, and long twin-tube lamps. SmartMate ballasts’ energy efficient design, compact and lightweight housing, and user-friendly features make these ballasts an ideal choice for fixture manufacturers, retrofitters, and MRO replacement.
Also known as: 781087065099, ICN3TTP40SC35I, 3 lamp ballast

Specifications

Shape: PL-L (Twin Tube Long), CFT (Flat Twin)
Type: Instant Start, Electronic
Family / Style: Centium
Volts AC: 120, 277, 240
Wattage: 40
Light Technology: Fluorescent
Shape: PL-L (Twin Tube Long), CFT (Flat Twin)
Family / Style: Centium
Wattage: 40
Type: Instant Start, Electronic
Volts AC: 120, 277, 240
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)