![Cold Shrink Termination Kit, 2 to 3/0 AWG, Black, 3 Conductor Cold Shrink Termination Kit, 2 to 3/0 AWG, Black, 3 Conductor](https://rexel-cdn.com/products/mmm7621t1103g.jpg?i=6F995B54-6387-4FC6-9E02-A9601273D354&f=420)
Cold Shrink Termination Kit, 2 to 3/0 AWG, Black, 3 Conductor
Item #: 491036
Cat #: 7621-T-110-3G
UPC: 054007436690
Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Conductor Range: 1 AWG - 3/0 AWG @ 5 kV, 2 AWG - 2/0 @ 8.7 kV, Cable Diameter Range: 0.50 - 0.70". For use with Shielded Cables. Kit makes (3) Terminations.
Overview
Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Conductor Range: 1 AWG - 3/0 AWG @ 5 kV, 2 AWG - 2/0 @ 8.7 kV, Cable Diameter Range: 0.50 - 0.70". For use with Shielded Cables. Kit makes (3) Terminations.
3M™ Cold Shrink QT-III 7600-T-3G Series Termination Kit includes a non-skirted, 3-phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The silicone rubber sealing compounds allow the termination to withstand voltages of 5 to 35kV.
Also known as: 054007436690, 7621-T-110-3G
Specifications
Color: | Black |
Allowable Gauge Range: | 2 - 3/0 |
Color: | Black |
Allowable Gauge Range: | 2 - 3/0 |
Customer Reviews
No reviews for this product
(0)