TYPE 12 JIC SCREW COVER ENCLOSURE, 8X8X4

Item #: 491014

Cat #: 884-12SC

UPC: 782051320206

Documents & Guides
TYPE 12 JIC SCREW COVER ENCLOSURE, 8X8X4
Sign In or Register to view pricing and more.

No associated products found.

Overview

TYPE 12 JIC SCREW COVER ENCLOSURE, 8X8X4
Also known as: 782051320206, 884-12SC

Specifications

Depth: 4 in
Mounting: Surface
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 12
Depth: 4 in
Width: 8 in
Height: 8 in
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)