Halogen Lamp, R20, 40W, 120V

Item #: 490909

Cat #: 40R20/HAL/IR-120V

UPC: 046135102158

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Halogen Lamp, Infrared, 40 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 500, CRI: 100, Color Temperature: 2800K, Standard Case Qty: 6 Sylvania Part # 10215

Overview

Halogen Lamp, Infrared, 40 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 500, CRI: 100, Color Temperature: 2800K, Standard Case Qty: 6 Sylvania Part # 10215
Also known as: 046135102158, 40R20/HAL/IR-120V

Specifications

Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Color Temperature: 2800 (Warm White)
Shape: R20 (Blown Reflector)
Light Technology: Halogen
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 40
Shape: R20 (Blown Reflector)
Lumens: 500
Color Rendering Index (CRI): 100
Color Temperature: 2800 (Warm White)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)