Lifting Brkt Side to Side

Item #: 49087

Cat #: PJLBSS

UPC: 783510226398

Sign In or Register to view pricing and more.
Documents & Guides
Lifting Angles, fits Side /Side, Steel

Overview

Lifting Angles, fits Side /Side, Steel
Used to provide best load distribution while lifting two or three ganged enclosures with up to 1000 lb. of equipment and cabling in each bay. Angles mount to top of enclosure frame corner blocks and do not require removal of top cover for installation. Kit consists of two angles, four hex cap screws and four washers. Angles are clear zinc-coated 3 x 2 x 1/4 structural steel. Lifting Angles are designed for overhead lifting in conjunction with shackles and a spreader bar. Use of shackles instead of hooks is preferred. The angle between the top of the enclosure and the cable or chain must be at least 45¦. Use only slings and spreader bars that are designed for the specific application and are in compliance with regulations established by OSHA, ASME, ISA, ASTM and other governing agencies.
Also known as: 783510226398, PJLBSS

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)