Permanent Label for BMP71 Label Printer

Item #: 490861

Cat #: M71-23-483

UPC: 662820927068

Sign In or Register to view pricing and more.
Documents & Guides
BradyBondz® Labels for BMP71 Label Printer, Permanent Rubber Based Adhesive, Gloss Finish, Printable Area(HxW): 4.000" x 1.000", Material: Ultra Aggressive Polyester, Color: White, Quantity: 100 per Roll.

Overview

BradyBondz® Labels for BMP71 Label Printer, Permanent Rubber Based Adhesive, Gloss Finish, Printable Area(HxW): 4.000" x 1.000", Material: Ultra Aggressive Polyester, Color: White, Quantity: 100 per Roll.
ToughBond® Ultra Aggressive Polyester (B-483) is perfect for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces.
Also known as: 662820927068, M71-23-483

Specifications

Width: 1 in
Material: Polyester
Length: 4 in
Color: White
Width: 1 in
Length: 4 in
Material: Polyester
Color: White

Customer Reviews

No reviews for this product
(0)