Locking Switch, 24V AC/DC, Solenoid, Fully Flexible Actuator

Item #: 49084

Cat #: 440G-T27247

UPC: 781180060045

Sign In or Register to view pricing and more.
Documents & Guides
Switch, GuardMaster, Locking Safety, 24 Volt AC/DC, Solenoid, 2 Normally Closed Safety Contacts, 1 Normally Open Auxilliary Contact, TLS 3, Power to Release, Fully Flexible Actuator, 12 Pin, M23 Connector

Overview

Switch, GuardMaster, Locking Safety, 24 Volt AC/DC, Solenoid, 2 Normally Closed Safety Contacts, 1 Normally Open Auxilliary Contact, TLS 3, Power to Release, Fully Flexible Actuator, 12 Pin, M23 Connector
Our TLS-Z GD2 Guard Locking Switch is an interlock switch that has a uniquely coded RFID door sensor with inductive door position sensing technology. This switch can detect if an actuator key breaks or becomes separated from its door-mounted position. Built with the same solid-state technology as the TLS GD2, this switch supports the highest level of safety – Performance Level “e” (PLe) to EN ISO 13849-1.
Also known as: 781180060045, 440G-T27247

Specifications

Type: Switch, Interlock
Color: Red
Volts DC: 24
Volts AC: 24
Type: Switch, Interlock
Volts DC: 24
Color: Red
Volts AC: 24

Customer Reviews

No reviews for this product
(0)