One Piece Surface Raceway, 1.25"x8ft, Ivory

Item #: 490774

Cat #: TSR2I-8A

UPC: 089306173465

Sign In or Register to view pricing and more.
Documents & Guides
One Piece Surface Raceway, 1-1/4", 8.0 ft Long, PVC, Ivory, 160ft/Carton

Overview

One Piece Surface Raceway, 1-1/4", 8.0 ft Long, PVC, Ivory, 160ft/Carton
Also known as: 089306173465, TSR2I-8A

Specifications

Width: 1 1/4 in
Height: 3/4 in
Length: 8 ft
Color: Ivory
Material: PVC
Width: 1 1/4 in
Length: 8 ft
Material: PVC
Height: 3/4 in
Color: Ivory

Customer Reviews

No reviews for this product
(0)