Panelboard interior, NQ, main lugs, 400A, Al bus, 42 pole spaces, 1 phase, 3 wire, 240VAC, 48VDC

Item #: 49074

Cat #: NQ42L4

UPC: 785901498704

Sign In or Register to view pricing and more.
Panelboard interior, NQ, main lugs, 400A, Al bus, 42 pole spaces, 1 phase, 3 wire, 240VAC, 48VDC

Overview

Panelboard interior, NQ, main lugs, 400A, Al bus, 42 pole spaces, 1 phase, 3 wire, 240VAC, 48VDC
NQ Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ Panelboards provide 200% rated neutrals for non-linear loads. NQ Panelboards are convertible from main lug to main breaker. Interior has a maximum voltage rating of 240 VAC and 48 VDC. This NQ Panelboard interior has a main lug and is rated at 225 A single phase. Interior has an interrupt current rating of up to 65 kA. This interior is for a 3 wire system with 42 circuits and has an aluminum bus bar. Interior is for QOB, QOBVH and QHB branch circuit breakers. This interior provides protection for your commercial and industrial applications. NQ Panelboard interiors are field convertible to top or bottom feed. Some factory installed options are split bus, lighting contactors, compression lugs, surge protection devices, and phenolic nameplates. Interior is 33 inches tall and 10.44 inches wide. This interior is UL listed and CSA certified. NQ Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices.
Also known as: 785901498704, NQ42L4

Specifications

Spaces: 42
Poles: 3
Amps: 400
Volts DC: 48
Phase: 1
Circuits: 42
Volts AC: 240
Standards: California Proposition 65
Spaces: 42
Amps: 400
Phase: 1
Volts AC: 240
Poles: 3
Volts DC: 48
Circuits: 42
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)