4' 22W T8 LED Lamp, 35K

Item #: 490736

Cat #: LED22T8L48/F/1X1HO/835/UNV

UPC: 046135714375

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, High Output, T8, 48 inch, 22 Watt, Medium Base, 2 Pin, 3500K, Lumens: 2130, 85 CRI, 1-Lamp Driver Sylvania Part # 71437

Overview

LED Lamp, High Output, T8, 48 inch, 22 Watt, Medium Base, 2 Pin, 3500K, Lumens: 2130, 85 CRI, 1-Lamp Driver Sylvania Part # 71437
Also known as: 046135714375, LED22T8L48/F/1X1HO/835/UNV

Specifications

Lumens: 2130
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Wattage: 22
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Lumens: 2130
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: No
Color Rendering Index (CRI): 85
Wattage: 22
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)