Powr-Fish® Pull Line" a Bucket, 210lb. x 6,500'

Item #: 49063

Cat #: 31-340

UPC: 783250313402

Sign In or Register to view pricing and more.
Documents & Guides
Powr-Fish Pull Line, Tensile Strength: 210 lbs., 6,500 Ft., Heavy Duty, Blue Tracer

Overview

Powr-Fish Pull Line, Tensile Strength: 210 lbs., 6,500 Ft., Heavy Duty, Blue Tracer
Continuous-fiber polyline is great for blowing directly into conduit and can be left in conduit for future use.
Also known as: 783250313402, 31-340, jetline

Specifications

Type: Heavy Duty, Pull Line, Measuring Tape
Length: 6500 ft
Weight Capacity: 210 lbs
Standards: California Proposition 65
Type: Heavy Duty, Pull Line, Measuring Tape
Weight Capacity: 210 lbs
Length: 6500 ft
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)