Wireway End Plate, 4" x 4", Type 12 Feed-Through, Gray, No KO

Item #: 490623

Cat #: JWE4

UPC: 786725321506

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Closure Plate, 4 x 4 Inch, Type 12 Feed-Through, Painted Gray, No Knockout

Overview

Wireway Closure Plate, 4 x 4 Inch, Type 12 Feed-Through, Painted Gray, No Knockout
Designed to protect electrical wiring from dirt, dust, oil and water. All straight sections feature a hinged-top design for easy wiring. A complete selection of sections and fittings is offered in four sizes.
Also known as: 786725321506, JWE4

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Number of Knockouts: 0
Knockouts: No
Color: Gray
Height: 4 in
Standards: California Proposition 65
Number of Knockouts: 0
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 12
Knockouts: No

Customer Reviews

No reviews for this product
(0)