Contactor, Lighting, 30A, 600VAC, 120VAC Coil, 3P, NEMA 3R

Item #: 490614

Cat #: 8903SMH2V02

UPC: 785901168775

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Lighting, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 3-Pole, Electrically Held, NEMA 3R Enclosure

Overview

Contactor, Lighting, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 3-Pole, Electrically Held, NEMA 3R Enclosure
Also known as: 785901168775, 8903SMH2V02

Specifications

Volts AC Control: 120
Poles: 3
Family / Style: 8903
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Volts AC Control: 120
Family / Style: 8903
Amps: 30
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)