316SS HC HAZ LOC, SS, 24x20x8

Item #: 490605

Cat #: EXE24208SS61

UPC: 783510214869

Sign In or Register to view pricing and more.
Documents & Guides
Zonex ATEX- and IECEx-Certified, Type 4X, Hinged Cover, Material: Stainless Steel, Dimensions: 24" x 20" x 8"

Overview

Zonex ATEX- and IECEx-Certified, Type 4X, Hinged Cover, Material: Stainless Steel, Dimensions: 24" x 20" x 8"
Also known as: 783510214869, EXE24208SS61

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)