Electronic Step-Dim Ballast 2-Lamp 120/277V

Item #: 49057
Cat #: IOP2S2895SCSD35M
UPC: 781087057629
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Step-Dim Ballast, Fluorescent, Input Voltage: 120/277V, Programmed Start, Optanium Series, For Use With The Following Linear Lamp Types: (2) F21T5 or (2) F28T5

Overview

Electronic Step-Dim Ballast, Fluorescent, Input Voltage: 120/277V, Programmed Start, Optanium Series, For Use With The Following Linear Lamp Types: (2) F21T5 or (2) F28T5
Philips Advance Optanium ballasts with step-dim capability for T5 and T8 fluorescent lamps represent an affordable, energy-efficient, and versatile lighting solution designed to meet energy codes such as California’s Title 24 and ASHRAE 90.1-2010 that require end users to reduce lighting power consumption by 50%. Operating from any line voltage switching device, the ballast’s programmed-start circuitry provides extended lamp life in frequent switching applications like those associated with the use of occupancy sensors or motion detectors making this product the sustainable choice for many commercial applications.
Also known as: 781087057629, IOP2S2895SCSD35M

Specifications

Type: Programmed Start, Electronic
Shape: T5 (Tubular)
Wattage: 28, 21, 14
Family / Style: Optanium
Volts AC Range: 120 - 277
Type: Programmed Start, Electronic
Wattage: 28, 21, 14
Volts AC Range: 120 - 277
Shape: T5 (Tubular)
Family / Style: Optanium

Customer Reviews

No reviews for this product
(0)