Weatherproof-In-Use Cover, 1-Gang, Universal, Horizontal/Vertical, Polycorbonate, Gray

Item #: 490560

Cat #: MM510G

UPC: 092326102155

Sign In or Register to view pricing and more.
Documents & Guides
In-Use Cover, 1-Gang, Weatherproof, Vertical/Horizontal Mount, Non-Metallic, Depth: 3-1/4". Includes Separate Insert Types: Duplex, Decora/GFCI Receptacle, Toggle Switch and Single Receptacle Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125", Color: Gray. Includes: Lockable Tab.

Overview

In-Use Cover, 1-Gang, Weatherproof, Vertical/Horizontal Mount, Non-Metallic, Depth: 3-1/4". Includes Separate Insert Types: Duplex, Decora/GFCI Receptacle, Toggle Switch and Single Receptacle Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125", Color: Gray. Includes: Lockable Tab.
High-impact polycarbonate construction provides maximum durabilityPatented Quick-Fit keyhole mounting system allows installation in under a minutePatented Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCIIncludes attached gasket and mounting hardwareLockable tab3.25 in. deep
Also known as: 092326102155, MM510G

Specifications

Depth: 3 1/4 in
Mounting: Vertical
Color: Gray
Gangs: 1
Standards: California Proposition 65
Depth: 3 1/4 in
Color: Gray
Standards: California Proposition 65
Mounting: Vertical
Gangs: 1

Customer Reviews

No reviews for this product
(0)