This product may not be available in all locations.
2
more
Panel Board, Interior, 100A, 18 Space, NQ Type, 240VAC, 48VDC
Item #: 49051
Cat #: NQ18L1
UPC: 785901498674
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Interior, 100 Amp, 18 Space, NQ Type, 240 Volt AC, 48 Volt DC, Aluminum Bus
Overview
Panel Board, Interior, 100 Amp, 18 Space, NQ Type, 240 Volt AC, 48 Volt DC, Aluminum Bus
Also known as: 785901498674, NQ18L1
Specifications
Mounting: | Can |
Volts DC: | 48 |
Amps: | 100 |
Phase: | 1 |
Volts AC: | 240 |
Circuits: | 18 |
Standards: | California Proposition 65 |
Mounting: | Can |
Amps: | 100 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Volts DC: | 48 |
Phase: | 1 |
Circuits: | 18 |
Customer Reviews
No reviews for this product
(0)