This product may not be available in all locations.
![Proximity Sensor, Inductive, 12mm, Stainless Steel, 20-250V AC/DC Proximity Sensor, Inductive, 12mm, Stainless Steel, 20-250V AC/DC](https://rexel-cdn.com/products/image.jpg?i=55E5969B-328B-49B7-B723-939196FA5A88&f=420)
Proximity Sensor, Inductive, 12mm, Stainless Steel, 20-250V AC/DC
Item #: 49045
Cat #: 871TM-B4N12-R3
UPC: 662073977889
Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, 12 mm Tubular, Stainless Steel, 20 - 250 Volt AC/DC, 4 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection
Overview
Proximity Sensor, Inductive, 12 mm Tubular, Stainless Steel, 20 - 250 Volt AC/DC, 4 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection
Also known as: 662073977889, 871TM-B4N12-R3
Specifications
Type: | Tubular, Inductive, Proximity Sensor |
Amps: | 0.200 |
Diameter: | 12 mm |
Range: | 4 mm |
Material: | Stainless Steel |
Volts DC Range: | 20 - 250 |
Volts AC Range: | 20 - 250 |
Type: | Tubular, Inductive, Proximity Sensor |
Diameter: | 12 mm |
Material: | Stainless Steel |
Volts AC Range: | 20 - 250 |
Amps: | 0.200 |
Range: | 4 mm |
Volts DC Range: | 20 - 250 |
Customer Reviews
No reviews for this product
(0)