Control Transformer, 50VA, Multi-Tap, Type T, 1PH, Open

Item #: 490376

Cat #: 9070T50D40

UPC: 785901104681

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 50 VA, 230/416/480/600 - 99/120/130, 230/400/460/575 - 95/115/125, 220/380/440/550 - 90/110/120, 208/360/146/520 - 85/104/115, Type TF, 1-Phase, Open

Overview

Transformer, Control, 50 VA, 230/416/480/600 - 99/120/130, 230/400/460/575 - 95/115/125, 220/380/440/550 - 90/110/120, 208/360/146/520 - 85/104/115, Type TF, 1-Phase, Open
Also known as: 785901104681, 9070T50D40

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 120
Primary Voltage: 480, 240, 380, 416
Volt Amps: 50
Phase: 1
Primary Voltage: 480, 240, 380, 416
Type: Industrial Control, Transformer
Secondary Voltage: 120

Customer Reviews

No reviews for this product
(0)