This product has been discontinued.
Illuminated Decora Switch, 1-Pole, 20A, 120V, Ivory, LIT WHEN OFF
Item #: 490352
Cat #: 5631-C0I
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Illuminated Decora Switch, 1-Pole, 20A, 120V, Ivory, LIT WHEN OFF, Cheetah
Overview
Illuminated Decora Switch, 1-Pole, 20A, 120V, Ivory, LIT WHEN OFF, Cheetah
Also known as: 5631-C0I
Specifications
Type: | Grounding, Commercial Grade, Illuminated Off, Rocker Switch, Decora |
Volts AC: | 120, 277 |
Amps: | 20 |
Poles: | 1 |
Color: | Ivory |
Type: | Grounding, Commercial Grade, Illuminated Off, Rocker Switch, Decora |
Amps: | 20 |
Color: | Ivory |
Volts AC: | 120, 277 |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)