Enclosure, Type 3R, Screw Cover, 18" x 12" x 8", No KO

Item #: 490318

Cat #: A18R128NK

UPC: 783510135157

Sign In or Register to view pricing and more.
Documents & Guides
Type 3R Enclosure, Screw Cover, Size/Dims: 18" x 12" x 8", Material/Finish: Galvanized Steel/Gray Powder Paint

Overview

Type 3R Enclosure, Screw Cover, Size/Dims: 18" x 12" x 8", Material/Finish: Galvanized Steel/Gray Powder Paint
Also known as: 783510135157, A18R128NK

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3
Number of Knockouts: 0
Knockouts: No
Material: Steel
Number of Knockouts: 0
IP/NEMA Rating: NEMA 3
Knockouts: No

Customer Reviews

No reviews for this product
(0)