11W A19 LED Lamp, 27K

Item #: 490279

Cat #: 11A19/2700-DIM-6/1

UPC: 046677423490

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 11W, 120V, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 830, CRI: 81, Color Temperature: 2700K, Energy Star Rated, Rated Average Life: 25000 Hours

Overview

Dimmable LED Lamp, 11W, 120V, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 830, CRI: 81, Color Temperature: 2700K, Energy Star Rated, Rated Average Life: 25000 Hours
Also known as: 046677423490, 11A19/2700-DIM-6/1, sultan lamp, sultan, the sultan

Specifications

Color Rendering Index (CRI): 81
Base: Medium Screw (E26)
Lumens: 830
Volts AC: 120
Wattage: 11
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Color Rendering Index (CRI): 81
Lumens: 830
Wattage: 11
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)