Single-Pole Toggle Switch, 15A, 120/277V, Brown, Modular, Lev-Lok

Item #: 490224

Cat #: M1201-L

UPC: 078477495025

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Single-Pole AC Tamper-Resistant Key Toggle Switch, Extra Heavy Duty Specification Grade, Self Grounding, Lev-Lok Modular – Brown

Overview

15 Amp, 120/277 Volt, Single-Pole AC Tamper-Resistant Key Toggle Switch, Extra Heavy Duty Specification Grade, Self Grounding, Lev-Lok Modular – Brown
Also known as: 078477495025, M1201-L

Specifications

Color: Brown
Type: Modular Toggle Switch
Mounting: Box
Poles: 1
Amps: 15
Material: Nylon
NEMA Configuration: WD-1, WD-6
Color: Brown
Mounting: Box
Amps: 15
NEMA Configuration: WD-1, WD-6
Type: Modular Toggle Switch
Poles: 1
Material: Nylon

Customer Reviews

No reviews for this product
(0)