Ladder Cable Tray Cover, 2" x 10' Long

Item #: 490216

Cat #: CVN50PG

UPC: 800388004504

Documents & Guides
Ladder Cable Tray Cover, 2" x 10' Long
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ladder Cable Tray Cover, 2" x 10' Long
Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy; three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.
Also known as: 800388004504, CVN50PG

Specifications

Width: 2 in
Material: Steel
Length: 10 ft
Width: 2 in
Length: 10 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)