![Wireway 90° Elbow-Tee-Cross, Type 1, 6"x6", Steel/Gray Wireway 90° Elbow-Tee-Cross, Type 1, 6"x6", Steel/Gray](https://rexel-cdn.com/products/hoff66g90tx.jpg?i=1FE38AC5-A3EF-4B31-9650-F389D123BDC6&f=420)
Wireway 90° Elbow-Tee-Cross, Type 1, 6"x6", Steel/Gray
Item #: 4902
Cat #: F66G90TX
UPC: 783510524005
Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90° Elbow-Tee-Cross, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway .
Overview
Wireway 90° Elbow-Tee-Cross, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway .
Wireway 90° Elbow-Tee-Cross, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway .
Also known as: 783510524005, F66G90TX
Specifications
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
Angle: | 90° |
IP/NEMA Rating: | NEMA 1, IP30 |
Height: | 6 in |
Width: | 6 in |
Color: | Gray |
Material: | Steel |
Angle: | 90° |
Customer Reviews
No reviews for this product
(0)