Standard Fork, Nylon-Insulated, WR: 16 - 14, Stud Size: 10
Item #: 490056
Cat #: MNG14-10FX
UPC: 051128586679
Sign In or Register to view pricing and more.
Standard Fork, Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 100/PK
Overview
Standard Fork, Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 100/PK
3M™ Scotchlok™ Color-Coded Standard Fork is a lug connection terminal that has a wider tongue for use on free-standing studs. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128586679, MNG14-10FX
Specifications
Color: | Blue |
Material: | Nylon |
Allowable Gauge Range: | 16 - 14 |
Color: | Blue |
Allowable Gauge Range: | 16 - 14 |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)