TMC2 Connector, 1", Class I, Division, Aluminum

Item #: 490033

Cat #: TMC2-100137A

UPC: 781381300773

Sign In or Register to view pricing and more.
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 1", Cable Armor Diameter: 0.94" - 1.28", Cable Jacket Diameter: 1.02" - 1.37", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.

Overview

TMC2 Connectors for MC Cable, NPT Size: 1", Cable Armor Diameter: 0.94" - 1.28", Cable Jacket Diameter: 1.02" - 1.37", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
Also known as: 781381300773, TMC2-100137A

Specifications

Diameter: 1 in
Material: Aluminum
Diameter Range: 0.940 - 1.280 in, 1.020 - 1.370 in
Diameter: 1 in
Diameter Range: 0.940 - 1.280 in, 1.020 - 1.370 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)