Dimmable LED Lamp, BA11, 3-1/2W, 120V, Clear

Item #: 490021

Cat #: 3.5BA11/END/2700-E12-DIM-8/1

UPC: 046677427788

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 3.5W, 120V, Bulb: BA11 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 180, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25000 Hours, Energy Star Rated, Lamp Finish: Clear *Philips Part # 42778-1* 25W Equivalent.

Overview

Dimmable LED Lamp, 3.5W, 120V, Bulb: BA11 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 180, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25000 Hours, Energy Star Rated, Lamp Finish: Clear *Philips Part # 42778-1* 25W Equivalent.
Also known as: 046677427788, 3.5BA11/END/2700-E12-DIM-8/1

Specifications

Color: Clear
Shape: BA11 (Bent Tip)
Volts AC: 120
Lumens: 180
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 3.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 3.500
Dimmable: Yes
Shape: BA11 (Bent Tip)
Lumens: 180
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)