LED Lensed Troffer, 2 x 4', 34.5W, 120-277V, 4000K

Item #: 489989

Cat #: 2GTL4LP840

UPC: 753573916581

Documents & Guides
LED Troffer: 0-10V Dimming, Watts: 34.5, Volt: 120/277, Dimensions: 2x4', Life: 50,000 Hours, Lumens: 4429, Color Temperature: 4000K, Acrylic Lens.
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Troffer: 0-10V Dimming, Watts: 34.5, Volt: 120/277, Dimensions: 2x4', Life: 50,000 Hours, Lumens: 4429, Color Temperature: 4000K, Acrylic Lens.
Also known as: 753573916581, 2GTL4LP840, Lay in, troffer

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft
Lumens: 4400
Wattage: 43
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Wattage: 43
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 4400
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)