General-Purpose Encapsulated Transformer

Item #: 489945

Cat #: S10N11S05N

UPC: 786680103070

Documents & Guides
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 177, 60 Hz, single-phase, 120 V, 240 V, 120/240 V, NONE, 115 ¦C rise, 5 KVA, indoor-outdoor, 3E
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 177, 60 Hz, single-phase, 120 V, 240 V, 120/240 V, NONE, 115 ¦C rise, 5 KVA, indoor-outdoor, 3E
EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Also known as: 786680103070, S10N11S05N

Specifications

Type: Buck - Boost, Transformer
Phase: 1
Volt Amps: 5kVA
Primary Voltage: 120/240
Type: Buck - Boost, Transformer
Volt Amps: 5kVA
Phase: 1
Primary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)