Receptacle, Mini/Mini Plus, Male, Straight, 12-Pin, 16 AWG, 3'

Item #: 489874

Cat #: 888N-M12AF1-3F

UPC: 781180758218

Sign In or Register to view pricing and more.
Documents & Guides
Receptacle, Mini/Mini Plus, Male, Straight, 12-Pin, 16 AWG, 3 Feet (0.91 meters)

Overview

Receptacle, Mini/Mini Plus, Male, Straight, 12-Pin, 16 AWG, 3 Feet (0.91 meters)
Also known as: 781180758218, 888N-M12AF1-3F

Specifications

Length: 3 ft
Gauge: 16
Type: Mating Receptacles
Length: 3 ft
Type: Mating Receptacles
Gauge: 16

Customer Reviews

No reviews for this product
(0)